Beli pompa air cuci motor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FASA Cold Water High Pressure (Mesin Cuci Tekanan Tinggi)Deskripsi:- Three steel pistons, aluminium axial pump head with built-in by-pass valve. _x000D_- Automatic Stop System _x000D_- Trolley with ergonomichandle _x000D_-Power cable with plug 5m
- FASA Hot Water High PressureDeskripsi:- Burner regulation, optimized combustion- Three high durability steel pistons, aluminium axial pump head with built-in bypass valve- Vertical burner with high thermal efficiency steel coil- Safety valve- Automatic temperature regulation- Ergonomic handle complete with accessory holder.- Automatic Stop System- Power cable with plugatribut:
- Voltage (V): 230
- Frequency (Hz): 50
- Rotation Speed (rpm): 2800
- DEWALT Brushless Pressure Washer (Mesin Steam Kendaraan Tenaga Baterai)Deskripsi:Dewalt DCMPW1600N-KR Brushless Pressure Washer merupakan Alat mesin cuci/steam kendaraan yang sudah brushless dan dirancang tekanan maksimum 165 bar . Memiliki pistol semprot efisiensi tinggi dengan nosel putar untuk semprot yang dapat disesuaikan . Sangat ideal untuk aplikasi yang menuntut seperti menghilangkan lumut atau kotoran yang tertanam kuat dari lantai dan dinding . Mesin cuci tekanan penggunaan profesional untuk pagar dan permukaan eksterior dinding batu, semen, kolam renang, fasad bangunan besar dan tempat cuci mobil.Set of Contents:1x High Pressure Hose (6m)1x Gun and Lance1x Foam Bottle 0,6L1x Self Priming Hose Kit (3m)1x Turbo/Rotating Nozzle1x Adjustable (Pencil/Fan) Nozzle1x Water Inlet Filter1x Universal Garden Hose Adaptor1x Nozzle Tip Cleaning Pinatribut:
- Voltage Battery (V): 18/20 (Maximum)
- Maximum Working Pressure (bar): 165
- Maximum Flow Rate (L/minute): 5.5
- Average Water Flow (L/minute): 4.5
- Internal Storage: Yes
- Pressure Mode: Low/High/Boost
- Self Priming Function: Yes
- BOSCH High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)Deskripsi:High Pressure Cleaner dengan spesifikasi Max. Pressure 100-125bar adalah Mesin Cuci Tekanan Tinggi dari brand BOSCH yang bisa digunakan untuk Area Industri, Steam Mobil, Perumahan dan Area Lainnya.
- Yukido High Pressure Washer (Mesin Cuci Tekanan Tinggi)atribut:
- Frequency (Hz): 50
- Maximum Flow (L/minute): 5.5
- Maximum Inlet Water Pressure (MPa): 1.2
- Maximum Water Temperature (°C): 50
- Motor Type: Carbon Brush Motor
- Rated Flow (L/minute): 4.7
- Rated Pressure (Bar): 80
- Voltage (V): 220
- KARCHER Professional High Pressure Cleaners-Cold WaterDeskripsi:KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
- FASA Professional High Pressure Cleaner Tasman LP (Mesin Cuci Tekanan Tinggi)Deskripsi:- 4 poles electrical motor (1450rpm) with thermal protection and water cooling.- Three ceramic coated pistons,(full ceramic pistonsonly for Tasman 1713) brass linear pump head with built-in by-pass valve.- Suction and delivery S. S. valves.- Low voltage and delayed Total Stop (three phase models).- Detergent tank (2.8L).- Pressure regulator.- Glicerine pressure gauge.- Hose-reel (on request).atribut:
- Frequency (Hz): 50
- Rotation Speed (rpm): 1450
- Hyundai High Pressure Washer (Mesin Cuci Tekanan Tinggi)Deskripsi:High Pressure Washer dengan spesifikasi tekanan maksimum 105 - 135 bar adalah mesin cuci tekanan tinggi dari brand Hyundai untuk pencucian mobil atau pembersihan area baik industri atau rumahan
- Mesin HL High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)atribut:
- Rated Voltage (V): 220
- NILFISK High Pressure CleanerDeskripsi:Hadirkan pembersih bertekanan berkualitas dari Nilfisk untuk membantu kebutuhan Anda saat membersihkan dinding, lantai, atau barang-barang yang sangat kotor. Dengan performa tinggi, alat ini dapat menghasilkan tekanan sebesar 140 bar, sangat mudah dioperasikan, dan hadir dengan panjang selang 9 meter untuk daya jangkau yang lebih baik. Cocok untuk frekuensi pemakaian sedang hingga tinggi untuk kebutuhan rumah tangga Anda. Saat tidak digunakan, selang dapat disimpan dengan rapi pada gulungan selang yang terletak pada alat. Noozle juga dapat disimpan di dalam mesin ketika tidak digunakan untuk menjaga semua aksesorisnya tetap tersimpan dengan rapi.
- Philips TrueForce Core LED Industrial and Retail (Lampu Bohlam)Deskripsi:Philips TrueForce Core LED I&R lamps offer an easy and short payback LED solution to replace High Intensity Discharge (HID) lamps. The products bring the energy efficiency and long lifetime benefits of LED to HID replacement and provide instant saving and low initial investment. With the right lamp size and light distribution, you can easily retrofit TrueForce Core LED I&R lamps and bypass the existing ballast while enhancing the lighting quality.Benefits:- Cost saving with short payback time- Light on the wider working space- Low initial investment- Enhance lighting quality with easy adoptionApplications: Industrial/retail - warehouses, factories, shops, transport hubsatribut:
- Input Frequency (Hz): 50 to 60
- Color Code: 865 (CCT of 6500 K)
- Voltage (Nom) (V): 220-240
- Color Consistency: <6
- Bulb Shape: T-shape
- Color Designation: Cool Daylight
- EU RoHS compliant: Yes
- LLMF At End of Nominal Lifetime (Nom.) (%): 70
- Nominal Horizontal Color Temperature (Kelvin): 6500
- Power factor (nom.): 0.5
- Technical Beam Angle (Nom) (degree): 180
- NILFISK Hot Water High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)Deskripsi:Hot Water High Pressure Cleaner is the right choice to clean surface from stubborn oil, grease, etc. Combination between cleaning impact and appropriate water temperature will give maximum cleaning result and speed.atribut:
- Motor Specification (rpm): 1450
- LAVOR High Pressure Cleaner Hot Water ProfessionalDeskripsi:Equipped with: - Three ceramic coated pistons, brass axial pump head with built-in by-pass valve. - Suction and delivery S. S. valves. - Vertical burner with high thermal effciency steel coil. - Temperature regulation gauge. - Diesel pump with by-pass valve. - Detergent built-in tank for indirect suction (2.4L). - Pressure regulator. - Glicerine pressure gauge. - Power cable holder. - Accessory holder. - Ergonomic handle.
- KARCHER Professional High Pressure Cleaners Engine Hot WaterDeskripsi:Thanks to its abundant equipment features, powerful Yanmar diesel engine and sturdy pipe frame, our heated HDS 1000 De high-pressure cleaner can confront the challenges that other machines cannot. High-quality components – the high-pressure pump is fitted with a brass cylinder head, stainless steel valves and chrome-nickel-coated stainless steel pistons – ensure an extremely long service life even with tough, continuous use. Our new EASY!Force high-pressure gun, which makes use of the recoil force of the high-pressure jet to reduce the holding force to zero, ensures effortless operation, while our patented EASY!Lock quick-release fasteners make set-up and dismantling five times faster than with conventional screw connections, but are just as durable and robust. The comprehensive safety equipment, consisting of a float with integrated calcification protection (DGT) which ensures separation from the drinking water network, various safety valves, as well as oil, water and fuel shortage protection, guarantees the machine's availability at all times. A robust frame protects the components and makes transport easier. Equipment - Spray gun, EASY!Force Advanced - Spray gun - High-pressure hose, 15 m - Spray lance, 1050 mm - Cage frame - Electro start - Power nozzle - Servo Control - Sturdy tubular steel frame for handling with crane - Motor, Diesel
Daftar Harga pompa air cuci motor Terbaru October 2026
| FASA Cold Water High Pressure (Mesin Cuci Tekanan Tinggi) | Rp3.699.900 |
| KRISBOW High Pressure Cleaner with Induction Motor (Mesin Cuci Tekanan Tinggi) | Rp999.900 |
| FASA Hot Water High Pressure | Rp19.999.900 |
| KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi | Rp1.799.900 |
| FASA High Pressure Divani (Mesin Cuci Tekanan Tinggi) | Rp2.499.900 |
| DEWALT Brushless Pressure Washer (Mesin Steam Kendaraan Tenaga Baterai) | Rp7.999.900 |
| BOSCH High Pressure Cleaner (Mesin Cuci Tekanan Tinggi) | Rp1.499.900 |
| Yukido High Pressure Washer (Mesin Cuci Tekanan Tinggi) | Rp839.900 |
| Wipro Jet Cleaner (Mesin Cuci Steam) | Rp1.299.900 |
| KARCHER Professional High Pressure Cleaners-Cold Water | Rp15.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P103054656-1.jpg)
/flP101516561-15.jpg)


/nqP105474854-1.jpg)
/cnP112008455-1.jpg)
/83P102265291-2.jpg)
/crP115944459-1.jpg)
/35P101000113-10.jpg)

/P103054726-1.jpg)
/P102093566-3.jpg)
/38P104630116-1.jpg)

/arP107507387-1.jpg)
/5aP103457190-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)